35TLB80

COMPARE

35TLB80

Description
35TLB80 TAPER-LOCK SPROCKET

LINN GEAR

Part # 35TLB80

BDI # 585733

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 9.552
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.77
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 242.61
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H35BTL80

COMPARE

H35BTL80

Description
35BTL80 ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 35BTL80

BDI # 919195

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 9.552
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 9.77
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 242.61
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
35QD80-SH

COMPARE

35QD80-SH

Description
35QD80-SH ROLLER CHAIN SPROCKET ; 3/8" PITCH 80T 9.770" SH BUSHING

POWERDRIVE LLC

Part # 35QD80-SH

BDI # 743732

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 9.552
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.77
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 242.61
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
35B80

COMPARE

35B80

Description
35B80 ROLLER CHAIN SPROCKET ; 80T 9.770" OD 23/32" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 35B80

BDI # 743701

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.552

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.77
Pitch Diameter - Millimeter: 242.61
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY