NF121618
Description
NF121618 FLANGED BEARING ; 3/4" ID X 1" OD X 1-1/8" LG NYLON 101
Part # NF121618
BDI # 17054969
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Flange Outside Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Material:
Nylon 101
Outside Diameter - Inch:
1.005
Length Thru Bore - Millimeter:
28.575
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1.125
NF121616
Description
NF121616 FLANGED BEARING ; 3/4" ID X 1" OD X 1" LG NYLON 101
Part # NF121616
BDI # 17054968
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Flange Outside Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Material:
Nylon 101
Outside Diameter - Inch:
1.005
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1
Features
Thread Size:
0.586-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.005
Outside Diameter - Millimeter:
25.527
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid
Threads per Inch:
32
Nominal Thickness - Inch:
0.416
Nominal Thickness - Millimeter:
10.566
NF141616
Description
NF141616 FLANGED BEARING ; 7/8" ID X 1" OD X 1" LG NYLON 101
Part # NF141616
BDI # 17054971
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1
Flange Outside Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Material:
Nylon 101
Outside Diameter - Inch:
1.005
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
1
NN141616
Description
NN141616 SLEEVE BEARING ; 7/8" ID X 1" OD X 1" LG NYLON 101
Part # NN141616
BDI # 17055061
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Nylon 101
Outside Diameter - Inch:
1.005
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
25.527