Page 1 of 6

Next

Compare
C78C11CR X 2

COMPARE

C78C11CR X 2

Description
C78C11CR X 2 SPLIT SPROCKET ; 5.25" HOD

MARTIN SPROCKET & GR

Part # C78C11CR X 2

BDI # 22591752

Features

Chain Pitch - Inch: 2.609
Chain Size: 78
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 9.262
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.894
Other Features: Engineered Class Sprocket | Chilled Rim
Pitch Diameter - Millimeter: 235.255
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
C78C11CR X 2-7/16

COMPARE

C78C11CR X 2-7/16

Description
C78C11CR X 2-7/16 SPLIT SPROCKET ; CHILLED RIM KW 5.25 HOD

MARTIN SPROCKET & GR

Part # C78C11CR X 2-7/16

BDI # 22591750

Features

Chain Pitch - Inch: 2.609
Chain Size: 78
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 9.262
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.894
Other Features: Engineered Class Sprocket | Chilled Rim
Pitch Diameter - Millimeter: 235.255
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
78B11

COMPARE

78B11

Description
78B11 SPROCKET

MARTIN SPROCKET & GR

Part # 78B11

BDI # 24923999

Features

Chain Pitch - Inch: 2.609
Chain Size: 78
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 9.262
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.894
Other Features: Engineered Class Sprocket
Pitch Diameter - Millimeter: 235.255
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
78C11 X 3-1/8IN W/3/4KW 2SS

COMPARE

78C11 X 3-1/8IN W/3/4KW 2SS

Description
78C11 X 3-1/8IN W/3/4KW 2SS SPROCKET ; 3-1/8IN BORE 3/4X3/8 KEYWAY C HUB

MARTIN SPROCKET & GR

Part # 78C11 X 3-1/8IN W/3/4KW 2SS

BDI # 24766914

Features

Chain Pitch - Inch: 2.609
Chain Size: 78
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 9.262
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.894
Other Features: Engineered Class Sprocket | With 2 Set Screw
Pitch Diameter - Millimeter: 235.255
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
78C11H X 2-15/16 FULLY SPLIT

COMPARE

78C11H X 2-15/16 FULLY SPLIT

Description
78C11H X 2-15/16 FULLY SPLIT SPROCKET

MARTIN SPROCKET & GR

Part # 78C11H X 2-15/16 FULLY SPLIT

BDI # 23045733

Features

Chain Pitch - Inch: 2.609
Chain Size: 78
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 9.262
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.894
Other Features: Engineered Class Sprocket | Split Type
Pitch Diameter - Millimeter: 235.255
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY