375.S71-8.HUB RB
Description
375.S71-8.HUB RB COUPLING HUB, FOR DISC COUPLING 588296 (SMARTCATALOG)
Part # 10026788
BDI # 27077659
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
252.476
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.94
Length Thru Bore - Millimeter:
112.776
Hub Diameter - Millimeter:
201.676
Hub Diameter - Inch:
7.94
Coupling Type:
Disc Coupling
Features
Pilot Diameter - Millimeter:
242.9
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.94
Length Thru Bore - Millimeter:
63.5
Nominal Bolt Circle Diameter Round - Inch:
8.313
Other Features:
4 Mounting Hole
Pilot Length - Inch:
1.75
Mounting Method:
Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter:
211.15