Page 1 of 3

Next

Compare
80QD30-SF

COMPARE

80QD30-SF

Description
80QD30-SF ROLLER CHAIN SPROCKET ; 1" PITCH 30T 10.11" SF BUSHING

POWERDRIVE LLC

Part # 80QD30-SF

BDI # 747989

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 9.567
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.114
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 243
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80TL30-2517

COMPARE

80TL30-2517

Description
80TL30-2517 ROLLER CHAIN SPROCKET ; 1" PITCH 30T 10.12" 2517 BUSHING

POWERDRIVE LLC

Part # 80TL30-2517

BDI # 748079

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 9.567
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.114
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 243
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80B30H

COMPARE

80B30H

Description
80B30H ROLLER CHAIN SPROCKET ; 30HT 10.110" OD 1 3/16" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B30H

BDI # 747932

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.567

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.114
Pitch Diameter - Millimeter: 243
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80A30H

COMPARE

80A30H

Description
80A30H ROLLER CHAIN SPROCKET ; 30HT 10.110" OD 1 3/16" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A30H

BDI # 747526

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.567

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.114
Pitch Diameter - Millimeter: 243
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80BS30H-2-3/16

COMPARE

80BS30H-2-3/16

Description
80BS30H-2-3/16 ROLLER CHAIN SPROCKET ; 1" PITCH 30T 10.11" OD 2-3/16" BORE

POWERDRIVE LLC

Part # 80BS30H-2-3/16

BDI # 747771

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 9.567
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.114
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 243
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY