FFM020026016
Description
FFM020026016 FLANGED BEARING ; 20MM ID X 26MM OD X 16MM LG BRONZE
Part # FFM020026016
BDI # 18198999
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.026
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.63
FFM020026020
Description
FFM020026020 FLANGED BEARING ; 20MM ID X 26MM OD X 20MM LG
Part # FFM020026020
BDI # 18199000
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.026
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.787
AAM020026030
Description
AAM020026030 SLEEVE BEARING ; 20MM ID X 26MM OD X 30MM L SAE 841
Part # AAM020026030
BDI # 19050576
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
1.024
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.026
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
1.181
Outside Diameter - Millimeter:
26.06
OF20Y-075X050
Description
OF20Y-075X050 AIR AND DISCHARGE HOSE ; OROFLEX 20 YELLOW 3/4"X50'
Part # OF20Y-075X050
BDI # 24460564
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.026
Outside Diameter - Millimeter:
26.06
Other Features:
0.08" Wall Thickness | Heavy Duty
Typical Use:
Agricultural | Air Compressor | Bulk Powder Discharge | Drainage | Flotation Boom | High Pressure Liquid Pumping | Industrial Washdown | Irrigation
Inside Diameter - Millimeter:
21.996
Color:
Yellow
OF20Y-075X200
Description
OF20Y-075X200 AIR AND DISCHARGE HOSE ; OROFLEX 20 YELLOW 3/4"X200'
Part # OF20Y-075X200
BDI # 24460566
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.026
Outside Diameter - Millimeter:
26.06
Other Features:
0.08" Wall Thickness | Heavy Duty
Typical Use:
Agricultural | Air Compressor | Bulk Powder Discharge | Drainage | Flotation Boom | High Pressure Liquid Pumping | Industrial Washdown | Irrigation
Inside Diameter - Millimeter:
21.996
Color:
Yellow