222625GM
Description
222625GM GAR-MAXAA PLAIN BEARING ; NON-RETURNABLE 50EA/PAK
Part # 222625GM
BDI # 361629
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.866
Nominal Outside Diameter - Inch:
1.024
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
1.027
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
22
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
26.09
CFM020026012
Description
CFM020026012 FLANGED BEARING ; 20X26X12X32X3MM C93200 CAST BRONZE
Part # CFM020026012
BDI # 17053627
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.027
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.472
CFM020026025
Description
CFM020026025 FLANGED BEARING ; 20X26X25X32X3MM C93200 CAST BRONZE
Part # CFM020026025
BDI # 17053630
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.027
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.984
CFM020026016
Description
CFM020026016 FLANGED BEARING ; 20X26X16X32X3MM C93200 CAST BRONZE
Part # CFM020026016
BDI # 17053628
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.027
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.63
CFM020026020
Description
CFM020026020 FLANGED BEARING ; 20MM ID 26MM OD 20MM LG C93200 METRIC
Part # CFM020026020
BDI # 17053629
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.027
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.787