35B84

COMPARE

35B84

Description
35B84 ROLLER CHAIN SPROCKET ; 84T 10.250" OD 23/32" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 35B84

BDI # 743702

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.029

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.247
Pitch Diameter - Millimeter: 254.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35QD84-SH

COMPARE

35QD84-SH

Description
35QD84-SH ROLLER CHAIN SPROCKET ; 3/8" PITCH 84T 10.250" SH BUSHING

POWERDRIVE LLC

Part # 35QD84-SH

BDI # 743733

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 10.029
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.247
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 254.74
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY