C732M-155
Description
C732M-155 SHRINK DISC ; 155MM BORE STANDARD DUTY
Part # C732M-155
BDI # 194609
Features
Component:
Keyless Shrink Disc
Series:
C732
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.35
Outside Diameter - Millimeter:
262.89
Bore - Millimeter:
155
Length - Millimeter:
80.01
Other Features:
15 Locking Screws | Heavy Duty | External Keyless Locking Device
Length - Inch:
3.15
C733M-155
Description
C733M-155 SHRINK DISC ; 155MM BORE STANDARD DUTY
Part # C733M-155
BDI # 194649
Features
Component:
Keyless Shrink Disc
Series:
C733
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.35
Outside Diameter - Millimeter:
262.89
Bore - Millimeter:
155
Length - Millimeter:
61.976
Other Features:
12 Locking Screws | Standard Duty | External Keyless Locking Device
Length - Inch:
2.44
263 DISC STD HUB 65MM
Description
263 DISC STD HUB 65MM ; POR COUPLINGS/FLEX CLUTCH
Part # 263 DISC STD HUB 65MM
BDI # 17845968
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
262.89
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.35
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
175.006
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs
263 DISC STD HUB 105MM
Description
263 DISC STD HUB 105MM ; POR COUPLINGS/FLEX CLUTCH
Part # 263 DISC STD HUB 105MM
BDI # 17845981
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
262.89
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.35
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
175.006
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs
263 DISC STD HUB 85MM
Description
263 DISC STD HUB 85MM ; POR COUPLINGS/FLEX CLUTCH
Part # 263 DISC STD HUB 85MM
BDI # 17845976
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
262.89
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.35
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
175.006
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs