Page 1 of 12

Next

Compare
140BTB17

COMPARE

140BTB17

Description
140BTB17 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND

MARTIN SPROCKET & GR

Part # 140BTB17

BDI # 615567

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 9.524
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.411
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 31976
Pitch Diameter - Millimeter: 241.91
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D140B17H

COMPARE

D140B17H

Description
D140B17H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140B17

BDI # 17160029

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 9.524
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.411
Global Part Number GPN: 37172
Pitch Diameter - Millimeter: 241.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140B17

COMPARE

D140B17

Description
D140B17 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D140B17

BDI # 607439

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Pitch Diameter - Inch: 9.524
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.411
Other Features: Duplex Type
Global Part Number GPN: 30518
Pitch Diameter - Millimeter: 241.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140A17H

COMPARE

140A17H

Description
140A17H ROLLER CHAIN SPROCKET ; W/HT

TSUBAKI

Part # 140A17

BDI # 17158726

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.524

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.411
Pitch Diameter - Millimeter: 241.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140B17H

COMPARE

140B17H

Description
140B17H HARDENED SPROCKET

LINN GEAR

Part # 140B17H

BDI # 588074

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.524

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.411
Pitch Diameter - Millimeter: 241.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY