KF-090-ARO
Description
KF-090-ARO RADIAL BALL BEARING (SMARTCATALOG)
Part # KF-090-ARO
BDI # 26335034
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material | Window Style Cage
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.512
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Through Hardened Steel Race Material | Window Style Cage
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
PHE 1100TGVCOVER
Description
PHE 1100TGVCOVER GRID COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE 1100TGVCOVER
BDI # 1281907
Features
Component:
Vertical Split Cover
Width - Millimeter:
242
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
10.512
Outside Diameter - Millimeter:
267
Other Features:
Components May or May Not Intermix Among Brands | 41MM To 107MM Bore Range | 3250 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
9.528