08B-3-65A
Description
08B-3-65A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002455
BDI # 18118926
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.35
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.591
Pitch Diameter - Millimeter:
262.9
Mounting Method:
Rough Bore
08B-65A
Description
08B-65A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002511
BDI # 18118997
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.349
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.591
Pitch Diameter - Millimeter:
262.86
Mounting Method:
Rough Bore
08B-2-65A
Description
08B-2-65A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002307
BDI # 18118759
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.35
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.591
Pitch Diameter - Millimeter:
262.9
Mounting Method:
Rough Bore
Features
Height - Millimeter:
15
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
160
Height - Inch:
0.591
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.591
Other Features:
Single Row | Without Inner and Outer Rings | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel