EP-141716
Description
EP-141716 PLAIN BEARING ; 0.877"X1.0665"X1" PWDR MTL BRNZ
Part # 201281
BDI # 523683
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.063
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.067
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
1
Global Part Number GPN:
490516
EP-141720
Description
EP-141720 PLAIN BEARING ; 0.877"X1.0665"X1-1/4" PWDR MTL BRNZ
Part # 201282
BDI # 523684
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.063
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.067
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
1.25
Global Part Number GPN:
490517
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
12.7
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.067
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Preloaded | Adjustable | 2 X 2 External Circuit Return
Overall Length - Inch:
5.23
Thread Lead - Millimeter:
5.08
SBN10094
Description
SBN10094 BALL NUT ; POWERTRAC SBN 0500-0200 RH DBL CKT
Part # SBN10094
BDI # 22853203
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
12.7
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.067
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 0.938-16 UN-2A Thread
Overall Length - Inch:
2.437
Thread Lead - Millimeter:
5.08
ECOP141720
Description
ECOP141720 SLEEVE BEARING ; 7/8"ID X 1-1/16"OD X 1-1/4"L ECO OIL
Part # ECOP141720
BDI # 19052298
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.063
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.067
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
27.102