12RFS 300FT/REEL
Description
12RFS XREEL HYDRAULIC HOSE ; RFS RED FIRE SUPPRESSANT 300FT/REL
Part # 46573316
BDI # 1093420
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.09
Outside Diameter - Millimeter:
27.686
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 95 Inch | Burst Pressure 5000 PSI
Typical Use:
Fire Fighting Equipment | Forestry | Mining
Inside Diameter - Millimeter:
19.05
Color:
Red
12RLA 650FT/REEL
Description
12RLA-30R2 XREEL HYDRAULIC HOSE ; RLA 1-FIBER BRAID RETURN 650FT/REL
Part # 32840170
BDI # 1093422
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.09
Outside Diameter - Millimeter:
27.686
Other Features:
1 Fiber Braid | Bend Radius 6 Inch | Burst Pressure 800 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
19.05
Color:
Black
12M500 220FT/REEL
Description
12M500 XREEL HYDRAULIC HOSE ; NON-RETURNABLE M500 WIRE BRAID 220FT/REL
Part # 46578031
BDI # 1093038
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.09
Outside Diameter - Millimeter:
27.686
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 4.8 Inch | Burst Pressure 2000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
19.05
Color:
Black
10EFG4K-MTF 100FT/CARTON
Description
10EFG4K-MTF XCTN HYDRAULIC HOSE ; NON-RETURNABLE 100FT/REL
Part # 46511404
BDI # 1090221
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.09
Outside Diameter - Millimeter:
27.686
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 4 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
15.875
Color:
Black
10EFG5K-MTF 100FT/CARTON
Description
10EFG5K-MTF XCTN HYDRAULIC HOSE ; EFG5K SPIRAL WIRE SAE 100R13 100FT/REL
Part # 46511410
BDI # 1090226
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.09
Outside Diameter - Millimeter:
27.686
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 8 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
15.875
Color:
Black