12IA3K 625FT/BALE
Description
12IA3K XBALE HYDRAULIC HOSE ; NON-RETURNABLE 1250FT/REL
Part # 46574645
BDI # 20525844
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.1
Outside Diameter - Millimeter:
27.9
Other Features:
3000 PSI | 206.85 Bar Dynamic WP | 1-Braid | Wire Reinforcement
Typical Use:
Medium-Pressure Hydraulics | Low Flexure/Non-Severe
Inside Diameter - Millimeter:
19.1
Color:
Black
12IA3K 220FT/REEL
Description
12IA3K XREEL HYDRAULIC HOSE ; PRO SERIES IA3K WIRE BRAID 220FT/REL
Part # 46574644
BDI # 20525846
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.1
Outside Diameter - Millimeter:
27.9
Other Features:
3000 PSI | 206.85 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Typical Use:
Medium-Pressure Hydraulics | Low Flexure/Non-Severe
Inside Diameter - Millimeter:
19.1
Color:
Black
30-3M06M6A6
Description
30-3M06M6A6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 30T
Part # 30-3M06M6A6
BDI # 22703015
Features
Pitch Diameter - Inch:
1.142
Inch - Metric:
Metric
Outside Diameter - Inch:
1.098
Face Width - Millimeter:
9.8
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
29
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
30-3M06MIA6
Description
30-3M06MIA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 30T
Part # 30-3M06MIA6
BDI # 22703023
Features
Pitch Diameter - Inch:
1.142
Flange Outside Diameter - Millimeter:
31.8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.098
Face Width - Millimeter:
9.8
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6FI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
29
Mounting Method:
Finished Bore
30-3M06M6FA6
Description
30-3M06M6FA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 30T
Part # 30-3M06M6FA6
BDI # 22703019
Features
Pitch Diameter - Inch:
1.142
Flange Outside Diameter - Millimeter:
31.8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.098
Face Width - Millimeter:
9.8
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
29
Mounting Method:
Finished Bore