16T2.5/36-2

COMPARE

16T2.5/36-2

Description
16T2.5/36-2 TIMING PULLEY ; 2.5MM PITCH 6MM BELT W 36 TEETH ALUMINUM

B & B MANUFACTURING

Part # 16T2.5/36-2

BDI # 22712341

Features

Pitch Diameter - Inch: 1.142
Flange Outside Diameter - Millimeter: 36.1
Inch - Metric: Metric
Outside Diameter - Inch: 1.106
Face Width - Millimeter: 10

Face Width - Inch: 0.394
Belt Pitch: 2.5 MM
Other Features: Type 6F | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter: 29
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
45-2P06MIA6

COMPARE

45-2P06MIA6

Description
45-2P06MIA6 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 6MM BORE 45T

B & B MANUFACTURING

Part # 45-2P06MIA6

BDI # 22724181

Features

Pitch Diameter - Inch: 1.142
Flange Outside Diameter - Millimeter: 34
Inch - Metric: Metric
Outside Diameter - Inch: 1.106
Face Width - Millimeter: 10.287

Face Width - Inch: 0.405
Belt Pitch: 2 MM
Other Features: Type 6FI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 29
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY