3/4XRL CHEM MASTER HYDROCARBON DRAIN 250
Description
3/4X500 CHEM HYDROCBN DRAIN300 ; CHEMICAL HOSE
Part # 36240144
BDI # 22285017
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.13
Outside Diameter - Millimeter:
28.702
Other Features:
Bend Radius 6 Inch | Braided High Tensile Steel Wire
Typical Use:
Drainage and Cleaning Equipment | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Blue
3/4XCTN 4219G FUEL LINE 35
Description
3/4XCTN 4219G FUEL LINE 35 ; FUEL HOSE
Part # 42190116
BDI # 22284084
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.13
Outside Diameter - Millimeter:
28.702
Other Features:
Bend Radius 7 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Marine | Engine
Inside Diameter - Millimeter:
19.05
Color:
Black
3/4XRL FUEL MASTER DIESEL CURB PUMP 150
Description
3/4XRL FUEL DIESL CURB PMP 150 ; PETROLEUM HOSE NON-RETURNABLE
Part # 36241007
BDI # 22285345
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.13
Outside Diameter - Millimeter:
28.702
Other Features:
Bend Radius 6 Inch | Braided High Tensile Steel Wire
Typical Use:
Industrial
Inside Diameter - Millimeter:
19.05
Color:
Green
16GTH 165FT/CARTON
Description
16GTH XCTN HYDRAULIC HOSE ; GTH HIGH-TEMP 1-FIBER BRAID SAE 100R6
Part # 33193345
BDI # 1097177
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.13
Outside Diameter - Millimeter:
28.702
Other Features:
1 Fiber Braid | Bend Radius 8 Inch | Burst Pressure 1000 PSI
Typical Use:
Glycol Anti-Freeze Solution | Heavy Duty Transmission Oil Cooler Line | Hydraulic Oil Line
Inside Diameter - Millimeter:
25.4
Color:
Black
12AC134AX25FT
Description
12AC134A X25FT HYDRAULIC HOSE ; POLARSEAL 25/PACK
Part # 33530916
BDI # 1092215
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.13
Outside Diameter - Millimeter:
28.702
Other Features:
2 Layer Polyester Spiral | Bend Radius 5 Inch | Burst Pressure 2000 PSI
Typical Use:
Automotive Air Conditioning and Industrial System | Construction | Mobile and Stationary Refrigeration Unit | Truck
Inside Diameter - Millimeter:
15.875
Color:
Black