Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.05
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35847
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.05
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
569604
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore
2052A26H
Description
2052A26H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2052A26
BDI # 17158925
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.05
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573011
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.05
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572932
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.05
Outside Diameter - Millimeter:
280.67
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method:
Bushed
Belt Series:
2322V
Bushing Size:
SK
Number of Grooves:
1