Page 1 of 5

Next

Compare
E40Q68

COMPARE

E40Q68

Description
E40Q68 ROLLER CHAIN SPROCKET ; MST TRIPLE STRAND

MARTIN SPROCKET & GR

Part # E40Q68

BDI # 608532

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-3
Pitch Diameter - Inch: 10.826
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.115
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571327
Pitch Diameter - Millimeter: 274.99
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
E08B68

COMPARE

E08B68

Description
E08B68 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E08B68

BDI # 608299

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-3
Pitch Diameter - Inch: 10.826
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 11.115
Other Features: Triplex Type
Global Part Number GPN: 569795
Pitch Diameter - Millimeter: 274.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
D40B68

COMPARE

D40B68

Description
D40B68 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D40B68

BDI # 607759

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 10.826
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.115
Other Features: Duplex Type
Global Part Number GPN: 30614
Pitch Diameter - Millimeter: 274.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
D40SF68

COMPARE

D40SF68

Description
D40SF68 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D40SF68

BDI # 607808

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 10.826
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.115
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 30434
Pitch Diameter - Millimeter: 274.99
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
E40B68

COMPARE

E40B68

Description
E40B68 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # E40B68

BDI # 608511

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-3
Pitch Diameter - Inch: 10.826
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.115
Other Features: Triplex Type
Global Part Number GPN: 30822
Pitch Diameter - Millimeter: 274.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY