120TLB22H

COMPARE

120TLB22H

Description
120TLB22H TAPER-LOCK SPROCKET ; HARDENED

LINN GEAR

Part # 120TLB22H

BDI # 586019

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 10.541
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.333
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 267.741
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
120TLB22

COMPARE

120TLB22

Description
120TLB22 TAPER-LOCK SPROCKET

LINN GEAR

Part # 120TLB22

BDI # 586036

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 10.541
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.333
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 267.741
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H120BTL22

COMPARE

H120BTL22

Description
H120BTL22 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT

TSUBAKI

Part # 120BTL22

BDI # 24345936

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 10.541
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.333
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 267.741
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
120A22

COMPARE

120A22

Description
120A22 ROLLER CHAIN SPROCKET ; 22T 11.330" OD 1 1/4" ID 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A22

BDI # 740958

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.541

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.333
Pitch Diameter - Millimeter: 267.741
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY