Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Bushed
80BTB35
Description
80BTB35 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 35 TEETH TAPER LOCK
Part # 80063819
BDI # 20645215
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Bushed
80QD35-SF
Description
80QD35-SF ROLLER CHAIN SPROCKET ; 1" PITCH 35T 11.71" OD SF BUSHING
Part # 80QD35-SF
BDI # 747993
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Bushed
80B35H
Description
80B35H ROLLER CHAIN SPROCKET ; 35HT 11.710" OD 1 3/16" BORE 1" PITCH
Part # 80B35H
BDI # 747936
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Rough Bore