13S X 75MM

COMPARE

13S X 75MM

Description
13S X 75MM ELASTOMERIC HUB, D-FLEX TYPE S FLANGES AND B FLANGES (SMARTCATALOG)

DODGE

Part # 004178

BDI # 27314108

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 11.772

Length Thru Bore - Millimeter: 111
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 171
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13S X 60MM

COMPARE

13S X 60MM

Description
13S X 60MM ELASTOMERIC HUB, D-FLEX TYPE S FLANGES AND B FLANGES (SMARTCATALOG)

DODGE

Part # 661630

BDI # 27300485

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 11.772

Length Thru Bore - Millimeter: 111
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 171
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13S X 65MM

COMPARE

13S X 65MM

Description
13S X 65MM ELASTOMERIC HUB, D-FLEX TYPE S FLANGES AND B FLANGES (SMARTCATALOG)

DODGE

Part # 004177

BDI # 27306916

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 11.772

Length Thru Bore - Millimeter: 111
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 171
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13S X 80MM

COMPARE

13S X 80MM

Description
13S X 80MM ELASTOMERIC HUB, D-FLEX TYPE S FLANGES AND B FLANGES (SMARTCATALOG)

DODGE

Part # 004180

BDI # 27306917

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 11.772

Length Thru Bore - Millimeter: 111
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 171
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY