AAM025030030
Description
AAM025030030 SLEEVE BEARING ; 25MM ID 30MM OD 30MM LG SAE 841 BRONZE
Part # AAM025030030
BDI # 17051184
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.181
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.183
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
1.181
Outside Diameter - Millimeter:
30.056
253020BP25
Description
253020BP25 PLAIN BEARING ; 25MM ID 30MM OD 20MM L 10EA/PAK
Part # 253020BP25
BDI # 21575891
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.181
Inch - Metric:
Metric
Material:
METAFRAM | GGB-BP25
Outside Diameter - Inch:
1.183
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
0.787
Outside Diameter - Millimeter:
30.056
FFM025030020
Description
FFM025030020 FLANGED BEARING ; 25 X 30 X 20 X 39 X 3.5MM SAE 841 BRONZE
Part # FFM025030020
BDI # 17054758
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.181
Flange Outside Diameter - Millimeter:
39
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.183
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
0.787
AAM025030025
Description
AAM025030025 SLEEVE BEARING ; 25MM ID X 30MM OD X 25MM L SAE 841
Part # AAM025030025
BDI # 17051183
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.181
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.183
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
30.056
AAM025030020
Description
AAM025030020 SLEEVE BEARING ; 25MM ID X 30MM OD X 20MM L SAE 841
Part # AAM025030020
BDI # 18198867
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.181
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.183
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
0.787
Outside Diameter - Millimeter:
30.056