TB-1019

COMPARE

TB-1019

Description
TB-1019 THRUST WASHER BEARING ; 0.627"X1.187"X3/32" PWDR MTL BRNZ

ISOSTATIC

Part # 302409

BDI # 524668

Features

Profile: Thrust Washer
Nominal Bore - Inch: 0.625
Nominal Outside Diameter - Inch: 1.188
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 1.187
Length Thru Bore - Millimeter: 2.388
Nominal Bore - Millimeter: 15.875
Other Features: Self-Lubricating
Global Part Number GPN: 492011

Price Inventory : In stock
Loading Price
QTY
PWT-02

COMPARE

PWT-02

Description
PWT-02 LOCKWASHER ; 0.601" ID 1.187" OD 0.042" THK

WHITTET-HIGGINS

Part # PWT-02

BDI # 967424

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.187
Outside Diameter - Millimeter: 30.15
Other Features: Precision | Face Dia 0.77 | 11 Tangs | Key Bent
Inside Diameter - Millimeter: 15.265

Price Inventory : Available to order
Loading Price
QTY
32020-01-300

COMPARE

32020-01-300

Description
GBC.32020-01-300 FLANGED BALL BEARING ; 0.5"X1.187"X0.375" SINGLE ROW

GENERAL BEARING

Part # 32020-01-300(GBC)

BDI # 426174

Features

Enclosure: Open
Outer Race Width - Millimeter: 9.525
Other Features: Unground | Full Complement | 1.25" Flange Outside Diameter
Inch - Metric: Inch
Outside Diameter - Inch: 1.187

Maximum Capacity / Filling Slot: No
Internal Special Features: Wide Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY