70295 MULTI MSTR 12GMV MEGAFLEX 3/4XCTN
Description
70295 MULTI MSTR 12GMV MEGAFLEX 3/4XCTN ; MULTIPURPOSE HOSE 100FT/REL
Part # 46882282
BDI # 22285589
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.2
Outside Diameter - Millimeter:
30.5
Other Features:
350 PSI | 24.1 Bar Dynamic WP | High-Tensile Textile | Helical Wire Reinforcement
Typical Use:
Excellent Flexibility | Maximum Resistance To Air | Water | Coolant | Petroleum Lubricating Oils | And Refined Fuels Ideal For Hydraulic Return And Suction Lines | Transferring Refined Fuels Or Other Petroleum Products | And Coolant Lines
Inside Diameter - Millimeter:
19.1
Color:
Black
48MP025MDFB6
Description
48MP025MDFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 48MP025MDFB6
BDI # 26278834
Features
Pitch Diameter - Inch:
1.22
Flange Outside Diameter - Millimeter:
35.31
Inch - Metric:
Metric
Outside Diameter - Inch:
1.201
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
31
Mounting Method:
Finished Bore
48MP025MSFB8
Description
48MP025MSFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 48MP025MSFB8
BDI # 26277758
Features
Pitch Diameter - Inch:
1.22
Flange Outside Diameter - Millimeter:
35.31
Inch - Metric:
Metric
Outside Diameter - Inch:
1.201
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
31
Mounting Method:
Finished Bore
48MP025MSFB6
Description
48MP025MSFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 48MP025MSFB6
BDI # 26271429
Features
Pitch Diameter - Inch:
1.22
Flange Outside Diameter - Millimeter:
35.31
Inch - Metric:
Metric
Outside Diameter - Inch:
1.201
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
31
Mounting Method:
Finished Bore
48MP025MDFB5
Description
48MP025MDFB5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 48MP025MDFB5
BDI # 26277821
Features
Pitch Diameter - Inch:
1.22
Flange Outside Diameter - Millimeter:
35.31
Inch - Metric:
Metric
Outside Diameter - Inch:
1.201
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
31
Mounting Method:
Finished Bore