3/4INX500FT XTREME 501 AR YEL
Description
3/4X500 CL PLANT XTREME 501 AR ; AIR AND MULTI-PURPOSE HOSE 500FT/REEL
Part # 32020316
BDI # 20542127
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.22
Outside Diameter - Millimeter:
30.988
Other Features:
Bend Radius 6 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Mining | Air Drill | Construction | Poultry Plant | Severe Service
Inside Diameter - Millimeter:
19.05
Color:
Yellow
3/4IN TERMINATOR AIR AND MP 501PSI 500FT
Description
3/4X500 PLANT XTREME 501 AR ; AIR AND MULTI-PURPOSE HOSE 500FT/REEL
Part # 32020016
BDI # 18201723
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.22
Outside Diameter - Millimeter:
30.988
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 0.45 Inch
Typical Use:
Air Drill | Construction | Mining | Other Severe Service | Poultry Plant
Inside Diameter - Millimeter:
19.05
Color:
Yellow
3/4INX100FT F AND B MASTER WHITE 250PSI
Description
3/4X100 FOOD XTREME 250SD WHIT ; FOOD AND BEVERAGE HOSE
Part # 31320222
BDI # 18201538
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.22
Outside Diameter - Millimeter:
30.988
Other Features:
1 High Tensile Synthetic Textile with Static Conductive Filament and Resilient Monofilament Helix | Bend Radius 2 Inch
Typical Use:
Transfer of Milk, Juice, Beer, Soft Drinks, Pharmaceuticals
Inside Diameter - Millimeter:
19.05
Color:
White
3/4INX100FT RENEGADE ACID CHEMICAL
Description
3/4X100 CHEM+ UHMWPE 200SD GR ; CHEMICAL HOSE NON-RETURNABLE
Part # 46970014
BDI # 18202013
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.22
Outside Diameter - Millimeter:
30.988
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 4 Inch
Typical Use:
Barge | Cleaning | Industrial | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
19.05
Color:
Green
12GMVX25FT
Description
12GMV X25FT HYDRAULIC HOSE ; GMV GLOBAL MEGAVAC SAE 100R4 25/PACK
Part # 45040961
BDI # 1092788
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.22
Outside Diameter - Millimeter:
30.988
Other Features:
2 Spiral Textile with Spiral Wire Helix | Bend Radius 25 Inch | Burst Pressure 1400 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
19.05
Color:
Black