Page 1 of 3

Next

Compare
30XXH200-F

COMPARE

30XXH200-F

Description
30XXH200-F SYNCHRONOUS PULLEY

TB WOODS

Part # 30XXH200

BDI # 996038

Features

Pitch Diameter - Inch: 11.937
Flange Outside Diameter - Millimeter: 322.275
Inch - Metric: Inch
Outside Diameter - Inch: 11.817
Face Width - Millimeter: 66.675

Face Width - Inch: 2.625
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Web Style | Type C2F
Pitch Diameter - Millimeter: 303.2
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
30XXH300-F

COMPARE

30XXH300-F

Description
30XXH300-F SYNCHRONOUS PULLEY

TB WOODS

Part # 30XXH300

BDI # 989112

Features

Pitch Diameter - Inch: 11.937
Flange Outside Diameter - Millimeter: 322.275
Inch - Metric: Inch
Outside Diameter - Inch: 11.817
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 303.2
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
30XXH400-F

COMPARE

30XXH400-F

Description
30XXH400-F SYNCHRONOUS PULLEY

TB WOODS

Part # 30XXH400

BDI # 993038

Features

Pitch Diameter - Inch: 11.937
Flange Outside Diameter - Millimeter: 322.275
Inch - Metric: Inch
Outside Diameter - Inch: 11.817
Face Width - Millimeter: 120.65

Face Width - Inch: 4.75
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Web Style | Type A2F
Pitch Diameter - Millimeter: 303.2
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
30XXHR500

COMPARE

30XXHR500

Description
30XXHR500 TIMING PULLEY ; 1-1/2" PIT 5" BELT W R2 BUSHED CI 30T

B & B MANUFACTURING

Part # 30XXHR500

BDI # 22704115

Features

Pitch Diameter - Inch: 11.937
Flange Outside Diameter - Millimeter: 322.275
Inch - Metric: Inch
Outside Diameter - Inch: 11.817
Face Width - Millimeter: 147.65

Face Width - Inch: 5.813
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 12 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter: 303.2
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD30XXH200

COMPARE

QD30XXH200

Description
QD30XXH200 TIMING PULLEY ; 1-1/4" PIT 2" BELT W CI F BUSHED 30T

B & B MANUFACTURING

Part # QD30XXH200

BDI # 22736819

Features

Pitch Diameter - Inch: 11.937
Flange Outside Diameter - Millimeter: 322.275
Inch - Metric: Inch
Outside Diameter - Inch: 11.817
Face Width - Millimeter: 65.1

Face Width - Inch: 2.563
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type D2F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 303.2
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY