Page 1 of 10

Next

Compare
140B20H

COMPARE

140B20H

Description
140B20H ROLLER CHAIN SPROCKET ; RS140-1B20T W/HARDENED TOOTH

TSUBAKI

Part # H140B20

BDI # 17158705

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 11.186
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 12.1
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 284.124
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140TLB20

COMPARE

140TLB20

Description
140TLB20 TAPER-LOCK SPROCKET

LINN GEAR

Part # 140TLB20

BDI # 586077

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 11.186
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.1
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 284.124
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
140B20H

COMPARE

140B20H

Description
140B20H HARDENED SPROCKET

LINN GEAR

Part # 140B20H

BDI # 588077

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.186

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.1
Pitch Diameter - Millimeter: 284.124
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D28B20

COMPARE

D28B20

Description
D28B20 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D28B20

BDI # 607620

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-2
Pitch Diameter - Inch: 11.187
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 12.1
Other Features: Duplex Type
Global Part Number GPN: 570163
Pitch Diameter - Millimeter: 284.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140A20

COMPARE

140A20

Description
140A20 SPROCKET

LINN GEAR

Part # 140A20

BDI # 587455

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.186

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.1
Pitch Diameter - Millimeter: 284.124
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY