70R STD FLEX ELEMNT WRAPFLEX 3700221

COMPARE

70R STD FLEX ELEMNT WRAPFLEX 3700221

Description
70R STD FLEX ELEMNT WRAPFLEX 3700221 ; NON-RETURNABLE 3700221

REXNORD

Part # 10101435

BDI # 18484228

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 12.2
Outside Diameter - Millimeter: 309.88

Coupling Type: Elastomeric Coupling
Torque: 70900In-lbs

Price Inventory : Available to order
Loading Price
QTY
68V13.2

COMPARE

68V13.2

Description
68V13.2 F QD SHEAVE

MAUREY

Part # 68V13.2

BDI # 642300

Features

Inch - Metric: Inch
Outside Diameter - Inch: 12.2
Outside Diameter - Millimeter: 309.88
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: F
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY
AC122K10000BX

COMPARE

AC122K10000BX

Description
AC122K X 1 PULLEY

MAUREY

Part # AC122K10000BX

BDI # 644150

Features

Inch - Metric: Inch
Outside Diameter - Inch: 12.2
Outside Diameter - Millimeter: 309.88
Bore - Millimeter: 25.4
Bore - Inch: 1

Other Features: Arm Style
Mounting Method: Finished Bore
Belt Series: 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
310 DISC STD HUB RSB

COMPARE

310 DISC STD HUB RSB

Description
310 DISC STD HUB RSB ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 310 DISC STD HUB RSB

BDI # 17846025

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 309.88
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.2
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 213.36
Coupling Type: Disc Coupling
Torque: 177000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
310 DISC LG HUB RSB

COMPARE

310 DISC LG HUB RSB

Description
310 DISC LG HUB RSB ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 310 DISC LG HUB RSB

BDI # 17846026

Features

Bore Profile: Rough Stock Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.2

Length Thru Bore - Millimeter: 134.874
Other Features: Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter: 309.88
Coupling Type: Disc Coupling
Torque: 177000In-Lbs

Price Inventory : Available to order
Loading Price
QTY