BLM-02
Description
BLM-02 LOCKNUT ; M15 X 1.0 THREAD 31.5MM OD 14.5MM THK
Part # BLM-02
BDI # 966578
Features
Thread Size:
M15 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.5
Other Features:
Mechanical Lock | M3 Lock Screw
Nominal Thickness - Inch:
0.571
Nominal Thickness - Millimeter:
14.5
12EFCPSX200FT LL
Description
12EFCPSXLL MINING HOSE ; POR COAL POWER SPIRAL 200FT/REL
Part # 12EFCPSX200FT LL
BDI # 1092413
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.5
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Inside Diameter - Millimeter:
19.1
Color:
Black
12EFCPS-MTF 100FT/CARTON
Description
12EFCPS-MTFXCTN MINING HOSE ; POR COAL POWER SPIRAL 100FT/REL
Part # 12EFCPS-MTF 100FT/CARTON
BDI # 1092412
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.5
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Inside Diameter - Millimeter:
19.1
Color:
Black