Page 1 of 3

Next

Compare
05B-2-11A

COMPARE

05B-2-11A

Description
05B-2-11A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001178

BDI # 18117696

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.118

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.248
Pitch Diameter - Millimeter: 28.39
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
05B-2-11B

COMPARE

05B-2-11B

Description
05B-2-11B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001179

BDI # 18117697

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.118

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.248
Pitch Diameter - Millimeter: 28.39
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
05B-11B

COMPARE

05B-11B

Description
05B-11B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001152

BDI # 18117672

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.118

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.248
Pitch Diameter - Millimeter: 28.39
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
05B-11A

COMPARE

05B-11A

Description
05B-11A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001151

BDI # 18117671

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.118

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.248
Pitch Diameter - Millimeter: 28.39
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
34-3M06M6FA6

COMPARE

34-3M06M6FA6

Description
34-3M06M6FA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 34T

B & B MANUFACTURING

Part # 34-3M06M6FA6

BDI # 22709005

Features

Pitch Diameter - Inch: 1.26
Flange Outside Diameter - Millimeter: 35.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.248
Face Width - Millimeter: 10.3

Face Width - Inch: 0.406
Belt Pitch: 3 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 32
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY