20XL037MSFM6
Description
20XL037MSFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 20XL037MSFM6
BDI # 26274842
Features
Pitch Diameter - Inch:
1.26
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
1.252
Face Width - Millimeter:
17.5
Face Width - Inch:
0.689
Belt Pitch:
1/5 Inch
Other Features:
Type SFM | Acetal
Pitch Diameter - Millimeter:
32
Mounting Method:
Finished Bore
20XL025M6FA8
Description
20XL025M6FA8 TIMING PULLEY ; 0.200" PIT 1/4" W 8MM BORE ALUM 20T
Part # 20XL025M6FA8
BDI # 22686264
Features
Pitch Diameter - Inch:
1.26
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Inch
Outside Diameter - Inch:
1.252
Face Width - Millimeter:
11.1
Face Width - Inch:
0.437
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
32
Mounting Method:
Finished Bore
20XL037M6FA8
Description
20XL037M6FA8 TIMING PULLEY ; 0.200" PIT 3/8" W 8MM BORE ALUM 20T
Part # 20XL037M6FA8
BDI # 22686326
Features
Pitch Diameter - Inch:
1.26
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Inch
Outside Diameter - Inch:
1.252
Face Width - Millimeter:
14.2
Face Width - Inch:
0.559
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
32
Mounting Method:
Finished Bore
20XL037MDFP6
Description
20XL037MDFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 20XL037MDFP6
BDI # 26274107
Features
Pitch Diameter - Inch:
1.26
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
1.252
Face Width - Millimeter:
17.475
Face Width - Inch:
0.688
Belt Pitch:
1/5 Inch
Other Features:
Type DFP | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
32
Mounting Method:
Finished Bore
20XL037M6A8
Description
20XL037M6A8 TIMING PULLEY ; 0.200" PIT 3/8" W 8MM BORE ALUM 20T
Part # 20XL037M6A8
BDI # 22686322
Features
Pitch Diameter - Inch:
1.26
Inch - Metric:
Inch
Outside Diameter - Inch:
1.252
Face Width - Millimeter:
23.8
Face Width - Inch:
0.937
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
32
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525