EW092002
Description
EW092002 THRUST WASHER ; 9/16 X 1-1/4 X 1/8 SAE 841
Part # EW092002
BDI # 17054467
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.563
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.259
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
14.3
Length Thru Bore - Inch:
0.125
Outside Diameter - Millimeter:
31.979
EW102001
Description
EW102001 THRUST WASHER ; 5/8 X 1-1/4 X 1/16 SAE 841
Part # EW102001
BDI # 17054473
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.259
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
0.063
Outside Diameter - Millimeter:
31.979
EW122001
Description
EW122001 THRUST WASHER ; 3/4 X 1-1/4 X 1/16 SAE 841
Part # EW122001
BDI # 17054475
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.259
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.063
Outside Diameter - Millimeter:
31.979
EW092001
Description
EW092001 THRUST WASHER ; 9/16 X 1-1/4 X 1/16 SAE 841
Part # EW092001
BDI # 17054466
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.563
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.259
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
14.3
Length Thru Bore - Inch:
0.063
Outside Diameter - Millimeter:
31.979
EW122002
Description
EW122002 THRUST WASHER ; 3/4" ID X 1-1/4" OD X 1/8" LG SAE 841
Part # EW122002
BDI # 17054476
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.259
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.125
Outside Diameter - Millimeter:
31.979