Features
Height - Millimeter:
24
Bore 1 - Inch:
9.449
Bore 2 - Millimeter:
240
Height - Inch:
0.945
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
12.362
Other Features:
Single Row | Without Inner and Outer Rings | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
PHE F120FRTYRE
Description
PHE F120FRTYRE COUPLING TYRE ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE F120FRTYRE
BDI # 1281781
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
12.362
Outside Diameter - Millimeter:
314
Other Features:
Components May or May Not Intermix Among Brands | With Fire Resistant and Anti Static
Coupling Type:
Elastomeric Coupling
Torque:
1330Nm
PHE F120FTBFLG
Description
PHE F120FTBFLG FLEX COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE F120FTBFLG
BDI # 1281726
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
12.362
Length Thru Bore - Millimeter:
65
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
140
Hub Diameter - Inch:
5.512
Coupling Type:
Elastomeric Coupling
Torque:
1330Nm
PHE F120HTBFLG
Description
PHE F120HTBFLG FLEX COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE F120HTBFLG
BDI # 1281727
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
12.362
Length Thru Bore - Millimeter:
51
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
140
Hub Diameter - Inch:
5.512
Coupling Type:
Elastomeric Coupling
Torque:
1330Nm
PHE F120RSBFLG
Description
PHE F120RSBFLG FLEX COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE F120RSBFLG
BDI # 1281728
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
12.362
Length Thru Bore - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
143
Hub Diameter - Inch:
5.63
Coupling Type:
Elastomeric Coupling
Torque:
1330Nm