E160B18 MTO ROLLER TRIPLE
Description
E160B18 MTO ROLLER TRIPLE SPROCKET ; 18 TEETH 12.54" OUTSIDE DIA
Part # E160B18 MTO ROLLER TRIPLE
BDI # 21552800
Features
Chain Pitch - Inch:
2
Chain Size:
160-3
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
11.518
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.542
Other Features:
Simplex Type
Global Part Number GPN:
570557
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Rough Bore
160BTB18
Description
160BTB18 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 160BTB18
BDI # 615993
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32004
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Rough Bore
D160B18
Description
D160B18 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160B18
BDI # 607516
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Other Features:
Duplex Type
Global Part Number GPN:
30533
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Rough Bore