Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.26
Inch - Metric:
Metric
Material:
METAFRAM | GGB-BP25
Outside Diameter - Inch:
1.263
Length Thru Bore - Millimeter:
32
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
1.26
Outside Diameter - Millimeter:
32.076
AAM028032028
Description
AAM028032028 SLEEVE BEARING ; 28 X 32 X 28 MM BRONZE
Part # AAM028032028
BDI # 17051186
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.102
Nominal Outside Diameter - Inch:
1.26
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.263
Length Thru Bore - Millimeter:
28
Nominal Bore - Millimeter:
28
Length Thru Bore - Inch:
1.102
Outside Diameter - Millimeter:
32.076
AAM025032025
Description
AAM025032025 SLEEVE BEARING ; NT102401 THRUST WASHER
Part # AAM025032025
BDI # 18198868
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.26
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.263
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
32.076
CFM025032020
Description
CFM025032020 FLANGED BEARING ; 25X32X20X39X3.5MM C93200 CAST BRONZE
Part # CFM025032020
BDI # 17053643
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.26
Flange Outside Diameter - Millimeter:
39
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.263
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
0.787
CFM025032030
Description
CFM025032030 FLANGED BEARING ; 25X32X30X39X3.5MM C93200 CAST BRONZE
Part # CFM025032030
BDI # 17053645
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.26
Flange Outside Diameter - Millimeter:
39
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.263
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
1.181