Page 1 of 24

Next

Compare
100E30

COMPARE

100E30

Description
100E30 QD BUSHED SPROCKET

LINN GEAR

Part # 100E30

BDI # 586395

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 11.959
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.643
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 303.75
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
T100B30H

COMPARE

T100B30H

Description
T100B30H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # T100B30

BDI # 17160096

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 11.959
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.643
Global Part Number GPN: 572522
Pitch Diameter - Millimeter: 303.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100R30H

COMPARE

100R30H

Description
100R30H ROLLER CHAIN SPROCKET ; BUSHED 100 CHAIN 30T B-HUB ONE SIDE

MARTIN SPROCKET & GR

Part # 100R30H

BDI # 614391

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 11.959
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.643
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571431
Pitch Diameter - Millimeter: 303.75
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
E20B30

COMPARE

E20B30

Description
E20B30 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E20B30

BDI # 1403143

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Pitch Diameter - Inch: 11.959
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 12.643
Other Features: Triplex Type
Global Part Number GPN: 569675
Pitch Diameter - Millimeter: 303.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D100B30H

COMPARE

D100B30H

Description
D100B30H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D100B30

BDI # 17160023

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 11.959
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.643
Global Part Number GPN: 37149
Pitch Diameter - Millimeter: 303.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY