100-4B30

COMPARE

100-4B30

Description
100-4B30 QUAD SPROCKET

LINN GEAR

Part # 100-4B30

BDI # 590343

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.959

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.643
Pitch Diameter - Millimeter: 303.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100A30H

COMPARE

100A30H

Description
100A30H ROLLER CHAIN SPROCKET ; 30HT 12.640" OD 1 1/4" ID 1-1/4" PITCH

POWERDRIVE LLC

Part # 100A30H

BDI # 740533

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.959

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.643
Pitch Diameter - Millimeter: 303.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY