083B-78A

COMPARE

083B-78A

Description
083B-78A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001976

BDI # 18118480

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 12.417

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.685
Pitch Diameter - Millimeter: 315.4
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY