H120BTL25

COMPARE

H120BTL25

Description
H120BTL25 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT

TSUBAKI

Part # 120BTL25

BDI # 24345940

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 11.969
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.774
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 304.013
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
120A25

COMPARE

120A25

Description
120A25 ROLLER CHAIN SPROCKET ; 25T 12.770" OD 1 1/4" ID 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A25

BDI # 740961

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.969

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.774
Pitch Diameter - Millimeter: 304.013
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY