T202AA1200X20

COMPARE

T202AA1200X20

Description
T202AA1200X20 WATER S/D HOSE ; 12"X 20' 150PSI EPDM

KURIYAMA

Part # T202AA1200X20

BDI # 24463457

Features

Inch - Metric: Inch
Outside Diameter - Inch: 12.87
Outside Diameter - Millimeter: 326.898
Other Features: 61" Minimum Bend Radius | Spiraled High Tensile Textile Cord with Flexible Steel Helix Wire
Typical Use: Irrigation | Construction | Fertilizer

Inside Diameter - Millimeter: 304.8
Color: Black

Price Inventory : Available to order
Loading Price
QTY
WA-60

COMPARE

WA-60

Description
WA-60 TAPER-LOCK HUB ; POR

LINN GEAR

Part # WA-60

BDI # 583703

Features

Pilot Diameter - Millimeter: 311.15
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.87
Length Thru Bore - Millimeter: 127

Nominal Bolt Circle Diameter Round - Inch: 0
Other Features: 3 Tapped Half Circle Hole | Stainless Steel Optional
Pilot Length - Inch: 1.75
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 0

Price Inventory : Available to order
Loading Price
QTY