Page 1 of 2

Next

Compare

COMPARE

36-3P09MDFP6

Description
36-3P09MDFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 36-3P09MDFP6

BDI # 26277408

Features

Pitch Diameter - Inch: 1.339
Flange Outside Diameter - Millimeter: 39.88
Inch - Metric: Metric
Outside Diameter - Inch: 1.323
Face Width - Millimeter: 14.29

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type DFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 34
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

36-3P09MSFP6

Description
36-3P09MSFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 36-3P09MSFP6

BDI # 26277407

Features

Pitch Diameter - Inch: 1.339
Flange Outside Diameter - Millimeter: 39.88
Inch - Metric: Metric
Outside Diameter - Inch: 1.323
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 34
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

36-3P09MSFA6

Description
36-3P09MSFA6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 36-3P09MSFA6

BDI # 26269882

Features

Pitch Diameter - Inch: 1.339
Flange Outside Diameter - Millimeter: 39.88
Inch - Metric: Metric
Outside Diameter - Inch: 1.323
Face Width - Millimeter: 14.29

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type SFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 34
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
36-3P09MDFA6

COMPARE

36-3P09MDFA6

Description
36-3P09MDFA6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 36-3P09MDFA6

BDI # 26280039

Features

Pitch Diameter - Inch: 1.339
Flange Outside Diameter - Millimeter: 39.88
Inch - Metric: Metric
Outside Diameter - Inch: 1.323
Face Width - Millimeter: 14.29

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type DFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 34
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
36-3M09M6A6

COMPARE

36-3M09M6A6

Description
36-3M09M6A6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 36T

B & B MANUFACTURING

Part # 36-3M09M6A6

BDI # 22712000

Features

Pitch Diameter - Inch: 1.339
Inch - Metric: Metric
Outside Diameter - Inch: 1.323
Face Width - Millimeter: 13.4
Face Width - Inch: 0.528

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 34
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY