48XH400 J
Description
48XH400 J SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Part # 48XH400 J
BDI # 620883
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.259
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
573655
Pitch Diameter - Millimeter:
339.57
Mounting Method:
Bushed
TB48XH300
Description
TB48XH300 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Part # TB48XH300
BDI # 612139
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.259
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Global Part Number GPN:
573730
Pitch Diameter - Millimeter:
339.57
Mounting Method:
Bushed
TB48XH200
Description
TB48XH200 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Part # TB48XH200
BDI # 612138
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.259
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Global Part Number GPN:
573835
Pitch Diameter - Millimeter:
339.57
Mounting Method:
Bushed
48XHS300
Description
48XHS300 TIMING PULLEY ; 7/8" PIT 3" BELT W S1 BUSHED CI 48T
Part # 48XHS300
BDI # 22715736
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.259
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter:
339.573
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
48XHR200
Description
48XHR200 TIMING PULLEY ; 7/8" PIT 2" BELT W R1 BUSHED CI 48T
Part # 48XHR200
BDI # 22715733
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.259
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter:
339.573
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8