84HQ100
Description
84HQ100 TIMING PULLEY ; 1/2" PIT 1" BELT W Q1 BUSHED CI 84T
Part # 84HQ100
BDI # 22731518
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.315
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
339.573
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
TL84H200
Description
TL84H200 TIMING PULLEY ; 1/2" PIT H STYLE 2" BELT W TPL 84T
Part # TL84H200
BDI # 22739095
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.315
Face Width - Millimeter:
59.512
Face Width - Inch:
2.343
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 3 | Taper Lock Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
339.573
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
84HQ300
Description
84HQ300 TIMING PULLEY ; 1/2" PIT 3" BELT W Q2 BUSHED CI 84T
Part # 84HQ300
BDI # 22731531
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.315
Face Width - Millimeter:
84.15
Face Width - Inch:
3.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 15 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
339.573
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
84HQ150
Description
84HQ150 TIMING PULLEY ; 1/2" PIT 1-1/2" BELT W Q1 BUSHED CI 84T
Part # 84HQ150
BDI # 22731523
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.315
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
339.573
Mounting Method:
Bushed
Belt Width - Millimeter:
38.1
84HQ200
Description
84HQ200 TIMING PULLEY ; 1/2" PIT 2" BELT W Q1 BUSHED CI 84T
Part # 84HQ200
BDI # 22731527
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.315
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A3 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
339.573
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8