Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Bushed
60BTL54
Description
60BTL54 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 54 TEETH
Part # 81018668
BDI # 20644355
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Bushed
60BS54-1-15/16
Description
60BS54-1-15/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 54T 13.330" OD 1-15/16" BORE
Part # 60BS54-1-15/16
BDI # 746889
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Finished Bore
60BS54-1
Description
60BS54-1 ROLLER CHAIN SPROCKET ; 3/4" PITCH 54T 13.330" OD 1" BORE
Part # 60BS54-1
BDI # 746885
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Finished Bore