10535-RINU-S301
Description
10535-RINU-S301 CYLINDRICAL RLLR BRNG, IR W = 6.500 (SMARTCATALOG)
Part # 10535-RINU-S301
BDI # 26338389
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
13.38
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner/Outer Ring - Both Sides
Other Features:
Plain Inner and Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.38
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
160.02
Coupling Type:
Elastomeric Coupling
Torque:
77400In-Lbs
10535-RINU
Description
10535-RINU CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # 10535-RINU
BDI # 26310601
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
13.38
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner/Outer Ring - Both Sides
Other Features:
Plain Inner and Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
LF250 FLANGE HUB 3-1/2 7/8 KW
Description
LF250 FLANGE HUB 3-1/2 7/8 KW
Part # LF250 FLANGE HUB 3-1/2 7/8 KW
BDI # 19073594
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.38
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
160.02
Coupling Type:
Elastomeric Coupling
Torque:
77400In-Lbs