PL018X034 RE-SS
Description
PL018X034 RE-SS KEYLESS LOCK BUSHING
Part # PL018X034RE-SS
BDI # 22382021
Features
Component:
Keyless Screw Locking Assembly
Series:
RE
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.339
Outside Diameter - Millimeter:
34
Bore - Millimeter:
18
Length - Millimeter:
19.507
Other Features:
6 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Length - Inch:
0.768
BML-044
Description
BML-044 LOCKNUT ; M22 X 1.0 THREAD 34MM OD 10.5MM THK
Part # BML-044
BDI # 967186
Features
Thread Size:
M22 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.339
Outside Diameter - Millimeter:
34
Other Features:
Left Hand Thread
Nominal Thickness - Inch:
0.413
Nominal Thickness - Millimeter:
10.5
KMM-044
Description
KMM-044 RETAINING LOCKNUT ; M22 X 1.0 THREAD 34MM OD 6MM THK
Part # KMM-044
BDI # 967716
Features
Thread Size:
M22 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.339
Outside Diameter - Millimeter:
34
Other Features:
Hardened Alloy Steel
Nominal Thickness - Inch:
0.236
Nominal Thickness - Millimeter:
6
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1900
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.339
Outside Diameter - Millimeter:
34
Bore - Millimeter:
25.4
Length - Millimeter:
45
Other Features:
4 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
1.772
BMM-044
Description
BMM-044 LOCKNUT ; M22 X 1.0 THREAD 34MM OD 10.5MM THK
Part # BMM-044
BDI # 967213
Features
Thread Size:
M22 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.339
Outside Diameter - Millimeter:
34
Other Features:
Hardened Alloy Steel | Self Locking | Heat Stabilized Nylon Collar
Nominal Thickness - Inch:
0.413
Nominal Thickness - Millimeter:
10.5