16RLA 400FT/REEL
Description
16RLA-30R2 XREEL HYDRAULIC HOSE ; RLA 1-FIBER BRAID RETURN LINE LOW PRESS
Part # 32840180
BDI # 1097481
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.34
Outside Diameter - Millimeter:
34.036
Other Features:
1 Fiber Braid | Bend Radius 8 Inch | Burst Pressure 640 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
25.4
Color:
Black
1X250FT DATA MASTER COOLING
Description
1X250FT DATA MASTER COOLING HOSE
Part # 42170065
BDI # 28637775
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.34
Outside Diameter - Millimeter:
34.036
Other Features:
Synthetic Textile Braid
Typical Use:
Emergency Cooling System
Inside Diameter - Millimeter:
25.4
Color:
Black
1INX100FT MASTER FLEX 300 EPDM MH
Description
1X100 AG PVC SOLUTION 80SD ; MATERIAL HANDLING HOSE
Part # 77445201
BDI # 18202344
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.34
Outside Diameter - Millimeter:
34.036
Other Features:
Green Polyethylene Helix | Bend Radius 4 Inch
Typical Use:
Agricultural Spray and Fertilizer | Industrial | Septic Service | Transferring Light Abrasive | Transferring Mild Diluted Chemical
Inside Diameter - Millimeter:
25.4
Color:
Black
1IN 4230T MARINE HEATER 75PSI 600FT
Description
1XREEL 4230T COOL 75 ; COOLANT HOSE
Part # 42300150
BDI # 18202136
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.34
Outside Diameter - Millimeter:
34.036
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 7 Inch
Typical Use:
Heater | Industrial
Inside Diameter - Millimeter:
25.4
Color:
Black
1IN 4230BS ENGINE COOLANT 44PSI 150FT
Description
1" X BALE COOLANT HOSE ; 150FT/REL
Part # 1IN 4230BS ENGINE COOLANT 44PSI 150FT
BDI # 22284981
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.34
Outside Diameter - Millimeter:
34.036
Other Features:
Bend Radius 9 Inch | Burst Pressure 175 PSI | 6 Inch HG Vacuum Rating | Aramid Fiber Reinforcement | With Blue Stripe
Typical Use:
Industrial Engine
Inside Diameter - Millimeter:
25.4
Color:
Black