TLM-04
Description
TLM-04 TANGENTLOK LOCKNUT ; M20 X 1.0 THREAD 34.9MM OD 9.5MM THK
Part # TLM-04
BDI # 966673
Features
Thread Size:
M20 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.374
Outside Diameter - Millimeter:
34.9
Other Features:
Mild Steel | Mechanical Lock | Three 10-32 Set Screws
Nominal Thickness - Inch:
0.374
Nominal Thickness - Millimeter:
9.5