SPH-26 3 7/16

COMPARE

SPH-26 3 7/16

Description
SPH-26 3 7/16 SHEAR PIN HUB ; 3-7/16" BORE 13-1/2" OD

MARTIN SPROCKET & GR

Part # SPH-26 3 7/16

BDI # 611404

Features

Pilot Diameter - Millimeter: 158.75
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.5
Length Thru Bore - Millimeter: 198.45

Nominal Bolt Circle Diameter Round - Inch: 0
Other Features: Used With Sprocket
Pilot Length - Inch: 6.25
Mounting Method: Finished Bore
Nominal Bolt Circle Diameter Round - Millimeter: 0

Price Inventory : Available to order
Request A Price QTY
SPH-26 S/B

COMPARE

SPH-26 S/B

Description
SPH-26 S/B SHEAR PIN HUB ; SHEAR PIN ASSEMBLY

MARTIN SPROCKET & GR

Part # SPH-26 S/B

BDI # 611403

Features

Pilot Diameter - Millimeter: 158.75
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.5
Length Thru Bore - Millimeter: 198.45

Nominal Bolt Circle Diameter Round - Inch: 0
Other Features: Hub Bore Range 3-1/16 To 3-1/2 | Used With Sprocket
Pilot Length - Inch: 6.25
Mounting Method: Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter: 0

Price Inventory : Available to order
Request A Price QTY
8 8V 1350 J BUSH STATIC BALANCED

COMPARE

8 8V 1350 J BUSH STATIC BALANCED

Description
8 8V 1350 J BUSH STATIC BALANCED ; BUSHING

MARTIN SPROCKET & GR

Part # 8 8V 1350 J BUSH STATIC BALANCED

BDI # 25883838

Features

Inch - Metric: Inch
Outside Diameter - Inch: 13.5
Outside Diameter - Millimeter: 342.9
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: J
Number of Grooves: 8

Price Inventory : Available to order
Request A Price QTY